Zoro Homepage

EMT Connector, 1 in, Set Screw, Die Cast Zinc

  • Mfr # 12310

  • Zoro # G707910470


product price: $1.69
/ea
Sold in multiples of 9 for $15.21

Key Features

Conduit Fitting Type
Connector
Trade Size
1 in
Connection Type
Set Screw
Material
Die Cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12310
Zoro #
G707910470
UPC #
51411123109
Country of Origin
India

Dimensions

Trade Size
1 in

Details

Item
EMT
Conduit Fitting Type
Connector
Connection Type
Set Screw
Material
Die Cast Zinc

Description

1 Electrical Metallic Tubing Set Screw Connector, Electrical Metallic Tubing, Die Cast Zinc Use To Secure Terminate Electrical Metallic Tubing To A Knockout In A Concrete Tight Box Or Dry Location, UL CSA Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.