Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Connector, 1/2 in, Compression, Steel

  • Mfr # 28231

  • Zoro # G610045184


product price: $9.39
/pk 3, $3.13/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
1/2 in
Connection Type
Compression
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28231
Zoro #
G610045184
UPC #
51411282318
Country of Origin
United States

Dimensions

Trade Size
1/2 in

Details

Item
EMT
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Steel

Description

These Halex 1/2 in. EMT Compression Connectors with Insulated Throats 3-Pack bond EMT conduit to metal enclosures such as outlet boxes and load centers. The reversible locknut cuts through protective coatings to ensure ground continuity. Steel-plated compression ring positively bonds conduit to the connector.Connects and effectively bonds EMT conduit to steel outlet boxes, load centers or other metal enclosuresHigh-strength, corrosion-resistant zinc alloy body, nut and locknutFor use indoors and in concrete-tight applicationsUL and CSA listingsReversible locknut designed to cut through coatings on boxes and enclosures to ensure ground continuity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.