Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Connector, 1/2 in, Set Screw, Die Cast Zinc

  • Mfr # 23210

  • Zoro # G507988518


product price: $2.95
/ea
Sold in multiples of 30 for $88.50

Key Features

Conduit Fitting Type
Connector
Trade Size
1/2 in
Connection Type
Set Screw
Material
Die Cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23210
Zoro #
G507988518
UPC #
51411232108
Country of Origin
China

Dimensions

Trade Size
1/2 in

Details

Item
EMT
Conduit Fitting Type
Connector
Connection Type
Set Screw
Material
Die Cast Zinc

Description

5 Pack, 12 Die Cast Zinc Electrical Metallic Tubing Set Screw Type Connector, Concrete Tight, Used To Secure Terminate Electrical Metallic Tubing To A Knockout In A Concrete Tight Box Or Dry Location, UL CSA Approved, UPC Polybag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.