EMT Connector, 1/2 in, Set Screw, Steel, Electro Zinc Plated

  • Mfr # 26270

  • Zoro # G009908397


product price: $7.73
/pk 5, $1.55/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
1/2 in
Material
Steel
Finish
Electro Zinc Plated
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26270
Zoro #
G009908397
UPC #
51411262709
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Overall Length
1 in

Details

Item
EMT
Conduit Fitting Type
Connector
Connection Type
Set Screw
Material
Steel
Finish
Electro Zinc Plated

Description

The 1/2 in. EMT Set Screw Connectors 5-Pack are designed to connect and effectively bond EMT conduit to steel outlet boxes, load centers and other metal enclosures. Their bodies and locknuts are made with die-cast zinc alloy for strength and their set screws are made from zinc-plated steel. Their set screws' Tri-Drive head design works with Phillips, slotted and square screwdrivers.Connect and effectively bond EMT conduit to steel outlet boxes, load centers and other metal enclosuresMay be used indoors and in concrete-tight applications when tapedBody and locknut made with die-cast zinc alloySet screw made with zinc-plated steelTri-drive screw head design for use with Phillips, slotted and square screwdriversScrew thread is designed to not vibrate looseReversible locknut designed to cut through protective coatings on boxes and enclosuresCSA and UL Listed for safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.