Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Connector, 2 in, Set Screw, Die Cast Zinc, Unfinished

  • Mfr # 665265

  • Zoro # G110825521


product price: $14.89
/pk 4, $3.72/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
2 in
Connection Type
Set Screw
Material
Die Cast Zinc
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
665265
Zoro #
G110825521
UPC #
051411121204
Country of Origin
India

Dimensions

Trade Size
2 in

Details

Item
EMT
Conduit Fitting Type
Connector
Connection Type
Set Screw
Material
Die Cast Zinc
Finish
Unfinished

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.