Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Connector, 2 in, Set Screw, Steel, Galvanized

  • Mfr # 62720

  • Zoro # G209849582


product price: $10.63
/ea

Key Features

Trade Size
2 in
Connection Type
Set Screw
Material
Steel
Finish
Galvanized
Overall Length
2.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62720
Zoro #
G209849582
UPC #
51411627201
Country of Origin
United States

Dimensions

Trade Size
2 in
Overall Length
2.44 in

Details

Item
EMT
Conduit Fitting Type
Connector
Connection Type
Set Screw
Material
Steel
Finish
Galvanized

Description

Choose 2 in. EMT Set-Screw Connector to fix EMT to steel outlet boxes, load centers or other metal enclosures. These galvanized connectors are for installation indoors or in concrete-tight settings. The connectors meet UL and CSA requirements.Connects EMT conduit to a steel outlet box, load center or other metal enclosureGalvanized steel resists corrosionUL and CSA safety listingsFor indoor use or in concrete-tight applications when taped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.