Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Connector, 2 in, Steel

  • Mfr # 62520

  • Zoro # G307956519


product price: $11.29
/ea
Sold in multiples of 2 for $22.58

Key Features

Conduit Fitting Type
Connector
Trade Size
2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62520
Zoro #
G307956519
UPC #
51411625207
Country of Origin
China

Dimensions

Trade Size
2 in

Details

Item
EMT
Conduit Fitting Type
Connector
Material
Steel

Description

2, Steel, EMT Raintite Connector, For Outdoors, Use To Connect EMT Conduit To Steel Outlet Box, Load Center, Or Other Metal Enclosure In A Wet Location, Concrete Tight Raintight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.