Zoro Homepage

EMT Connector, 3/4 in, Compression, Steel, Galvanized

  • Mfr # 26232

  • Zoro # G809908375


product price: $12.15
/pk 5, $2.43/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
3/4 in
Connection Type
Compression
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26232
Zoro #
G809908375
UPC #
51411262327
Country of Origin
United States

Dimensions

Trade Size
3/4 in

Details

Item
EMT
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Steel
Finish
Galvanized

Description

These galvanized steel 3/4 in. EMT Compression Connectors 5-Pack connect conduit to steel outlet boxes, load centers and other metal enclosures. Not for use in underground applications. This connector meets UL requirements.Connects EMT conduit to metal enclosures such as load centers and steel outlet boxesMade of galvanized steelUL ListedConcrete tight when taped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.