
EMT Connector, 3/4 in, Set Screw, Die Cast Zinc
Mfr # 23212
Zoro # G910031672
product price: $8.49
/pk 5, $1.70/eaKey Features
Conduit Fitting Type
Connector
Trade Size
3/4 in
Connection Type
Set Screw
Material
Die Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23212
Zoro #
G910031672
UPC #
51411232122
Country of Origin
United States
Dimensions
Trade Size
3/4 in
Details
Item
EMT
Conduit Fitting Type
Connector
Connection Type
Set Screw
Material
Die Cast Zinc
Description
CONNECTOR SET SCREW EMT 3/4INZinc die cast. Use to connect EMT conduit to steel outlet box, load center or other metal enclosure. UL Approved.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.