
EMT Connector, 3/4 in, Set Screw, Die Cast Zinc
Mfr # 99107
Zoro # G508042035
product price: $2.45
/eaSold in multiples of 19 for $46.55
Key Features
Conduit Fitting Type
Connector
Trade Size
3/4 in
Connection Type
Set Screw
Material
Die Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99107
Zoro #
G508042035
UPC #
51411991074
Country of Origin
India
Dimensions
Trade Size
3/4 in
Details
Item
EMT
Conduit Fitting Type
Connector
Connection Type
Set Screw
Material
Die Cast Zinc
Description
34 Electrical Metallic Tubing Set Screw Connector, With Insulated Throat, Concrete Tight, Die Cast Zinc, Individual UPC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.