
EMT Connector, 3/4 in, Steel, Powder Coated
Mfr # 26252
Zoro # G410031660
product price: $20.59
/pk 5, $4.12/eaKey Features
Conduit Fitting Type
Connector
Trade Size
3/4 in
Material
Steel
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26252
Zoro #
G410031660
UPC #
51411262525
Country of Origin
United States
Dimensions
Trade Size
3/4 in
Details
Item
EMT
Conduit Fitting Type
Connector
Material
Steel
Finish
Powder Coated
Description
CONNECTOR CONDUIT RN TGT 3/4INConcrete-tight and rain-tight. Use to connect EMT conduit to steel outlet box, load center or other metal enclosure in a wet location.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.