
EMT Connector, Compression, Steel, Galvanized
Mfr # 26230
Zoro # G310030800
product price: $10.39
/pk 5, $2.08/eaKey Features
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Steel
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26230
Zoro #
G310030800
UPC #
51411262303
Country of Origin
United States
Details
Item
EMT
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Steel
Finish
Galvanized
Description
These galvanized 1/2 in. EMT Compression Connectors 5-Pack connect EMT conduit to steel outlet boxes, load centers and other metal enclosures. Not for use in underground applications. These connectors meet UL and CSA requirements.Connects EMT conduit to metal enclosures such as load centers and steel outlet boxesMade of galvanized steelUL and CSA ListedConcrete tight when taped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.