
EMT Connector, Compression, Steel, Powder Coated
Mfr # 62312
Zoro # G309908387
product price: $7.75
/eaKey Features
Connection Type
Compression
Material
Steel
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62312
Zoro #
G309908387
UPC #
51411623128
Country of Origin
United States
Details
Item
EMT
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Steel
Finish
Powder Coated
Description
Turn to the 1-1/4 in. EMT Compression Connectors 3-Pack to join lengths of EMT to steel outlet boxes, load centers or other metal enclosures. Install these galvanized connectors either indoors or in concrete-tight applications. The connectors meet UL and CSA requirements.Connects EMT conduit to a steel outlet box, load center or other metal enclosureGalvanized steel resists corrosionCSA and UL safety listingsFor use indoors or in concrete-tight applications when taped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.