
EMT Connector, Compression, Steel, PVC Coated
Mfr # 26250
Zoro # G613758432
product price: $11.99
/pk 5, $2.40/eaKey Features
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Steel
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26250
Zoro #
G613758432
UPC #
51411262501
Country of Origin
China
Details
Item
EMT
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Steel
Finish
PVC Coated
Description
Concretetight and raintight. Use to connect EMT conduit to steel outlet box, load center or other metal enclosure in a wet location.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.