Zoro Homepage

EMT Connector, Set Screw, Steel, Galvanized

  • Mfr # 62712

  • Zoro # G709843257


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62712
Zoro #
G709843257
UPC #
51411627126
Country of Origin
United States

Details

Item
EMT
Conduit Fitting Type
Connector
Connection Type
Set Screw
Material
Steel
Finish
Galvanized

Description

Rely on 1-1/4 in. EMT Set-Screw Connector for excellent connections between EMT and steel outlet boxes, load centers or other metal enclosures. These galvanized connectors are for indoor or concrete-tight installation. These connectors meet UL and CSA requirements.Connects EMT conduit to a steel outlet box, load center or other metal enclosureGalvanized steel resists corrosionUL and CSA safety listingsFor indoor use or in concrete-tight applications when taped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.