Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Coupling, 1-1/2 in, Set Screw, Steel

  • Mfr # 62815

  • Zoro # G509908545


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Conduit Fitting Type
Coupling
Trade Size
1-1/2 in
Connection Type
Set Screw
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62815
Zoro #
G509908545
UPC #
51411628154
Country of Origin
United States

Dimensions

Trade Size
1-1/2 in

Details

Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Steel

Description

The 1-1/2 in. EMT Set Screw Couplings 2-Pack are used to connect 2 lengths of EMT conduit together. The CSA listed couplings are constructed of steel and can be taped not included for a stronger connection. Use indoor only.Use to connect 2 lengths of EMT conduit togetherSteel constructionCompatible with EMT conduitFor indoor useCSA and UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.