Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Coupling, 1 in, Set Screw

  • Mfr # 12410

  • Zoro # G807910301


product price: $1.65
/ea
Sold in multiples of 9 for $14.85

Key Features

Conduit Fitting Type
Coupling
Trade Size
1 in
Connection Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12410
Zoro #
G807910301
UPC #
51411124106
Country of Origin
India

Dimensions

Trade Size
1 in

Details

Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Set Screw

Description

1 Electrical Metallic Tubing Set Screw Coupling, Concrete Tight Electrical Metallic Tubing, Thinwall Conduit, Use To Join Lengths Of Electrical Metallic Tubing For Dry Locations Or Concrete Tight Applications, UL CSA Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.