Zoro Homepage

EMT Coupling, 1 in, Set Screw, Steel, Galvanized

  • Mfr # 62810

  • Zoro # G209908548


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Conduit Fitting Type
Coupling
Trade Size
1 in
Connection Type
Set Screw
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62810
Zoro #
G209908548
UPC #
51411628109
Country of Origin
United States

Dimensions

Trade Size
1 in
Overall Length
1 in

Details

Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Steel
Finish
Galvanized

Description

When you need to join 2 sections of EMT, depend on the 1 in. EMT Set Screw Coupling. This coupling is corrosion-resistant. Indoor applications only.Connects 2 lengths of EMT conduitGalvanized steel resists corrosionScrews made of zinc-plated steelUL and CSA safety listingsFor indoor use only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.