
EMT Coupling, 1/2 in, Compression, Steel
Mfr # 26261
Zoro # G213757750
product price: $13.85
/pk 5, $2.77/eaSold in multiples of 6 for $83.10
Key Features
Conduit Fitting Type
Coupling
Trade Size
1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26261
Zoro #
G213757750
UPC #
51411262617
Country of Origin
China
Dimensions
Trade Size
1/2 in
Details
Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Compression
Material
Steel
Description
Concretetight and raintight. Use to connect two lengths of EMT conduit together in a wet location.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.