
EMT Coupling, 1/2 in, Set Screw, Steel
Mfr # 62805B
Zoro # G710080832
product price: $40.29
/eaKey Features
Conduit Fitting Type
Coupling
Trade Size
1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62805B
Zoro #
G710080832
UPC #
51411628055
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Details
Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Steel
Description
With the 1/2 in. EMT Set-Screw Coupling, you can safely join 2 pieces of EMT conduit together. This steel coupling is concrete-tight when taped. These couplings meet UL and CSA requirements.Joins 2 lengths of EMT togetherMade of steel electro-plated with zincUL and CSA listedConcrete-tight when taped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.