Zoro Homepage

EMT Coupling, 1/2 in, Set Screw, Steel, Galvanized

  • Mfr # 26280

  • Zoro # G009908342


product price: $6.55
/pk 5, $1.31/ea
Sold in multiples of 2 for $13.10

Key Features

Conduit Fitting Type
Coupling
Trade Size
1/2 in
Connection Type
Set Screw
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26280
Zoro #
G009908342
UPC #
51411262808
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Overall Length
1.77 in

Details

Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Steel
Finish
Galvanized

Description

This 1/2 in. EMT Set Screw Couplings 5-Pack are an excellent choice for joining a pair of EMT sections. They are galvanized and can be installed either indoors or in concrete. This coupling is UL safety listed.Connects 2-lengths of EMT conduitGalvanized steel resists corrosionUL safety listingFor indoor use or in concrete-tight applications when taped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.