Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Coupling, 2 in, Compression, Steel, Galvanized

  • Mfr # 62420

  • Zoro # G909908572


product price: $16.29
/ea

Key Features

Trade Size
2 in
Connection Type
Compression
Material
Steel
Finish
Galvanized
Width
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62420
Zoro #
G909908572
UPC #
51411624200
Country of Origin
United States

Dimensions

Trade Size
2 in
Width
2.6 in

Details

Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Compression
Material
Steel
Finish
Galvanized

Description

This 2 in. EMT Compression Couplings 2-Pack join together 2 lengths of conduit. They are made of galvanized steel for corrosion resistance and are concrete tight when taped. These couplings are not for use in underground applications.Connects 2 lengths of EMT conduitCorrosion-resistant galvanized steelConcrete tight when tapedNot for use in underground applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.