Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Coupling, 3/4 in, Compression, Die Cast Zinc

  • Mfr # 22222

  • Zoro # G509997846


product price: $15.89
/ea

Key Features

Conduit Fitting Type
Coupling
Trade Size
3/4 in
Connection Type
Compression
Material
Die Cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22222
Zoro #
G509997846
UPC #
51411222222
Country of Origin
United States

Dimensions

Trade Size
3/4 in

Details

Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Compression
Material
Die Cast Zinc

Description

The3/4 in. EMT Compression Coupling is made of zinc and is compatible with EMT conduit. This standard fitting is intended for indoor use. The couplings meet UL and CSA requirements.Compatible with EMT conduitMade of zincFor indoor useUL and CSA listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.