Zoro Homepage

EMT Coupling, 3/4 in, Compression, Steel, Electro Zinc Plated

  • Mfr # 26262

  • Zoro # G113757959


product price: $14.95
/pk 5, $2.99/ea
Sold in multiples of 3 for $44.85

Key Features

Conduit Fitting Type
Coupling
Trade Size
3/4 in
Connection Type
Compression
Material
Steel
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26262
Zoro #
G113757959
UPC #
51411262624
Country of Origin
China

Dimensions

Trade Size
3/4 in
Overall Length
1 in

Details

Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Compression
Material
Steel
Finish
Electro Zinc Plated

Description

Concretetight and raintight. Use to connect two lengths of EMT conduit together in a wet location.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.