
EMT Coupling, 3/4 in, Compression, Steel, Plain
Mfr # 26242
Zoro # G109908389
product price: $11.39
/pk 5, $2.28/eaKey Features
Conduit Fitting Type
Coupling
Trade Size
3/4 in
Connection Type
Compression
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26242
Zoro #
G109908389
UPC #
51411262426
Country of Origin
United States
Dimensions
Trade Size
3/4 in
Overall Length
1.19 in
Details
Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Compression
Material
Steel
Finish
Plain
Description
Depend on the 3/4 in. EMT Compression Couplings 5-Pack for joining lengths of EMT conduit. These galvanized couplings can be installed either inside or in concrete if taped. These are steel with zinc electro-late.Connects 2 lengths of EMT conduitGalvanized steel resists corrosionCSA and UL safety listingsFor indoor use and concrete-tight applications when taped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.