Zoro Homepage

EMT Coupling, 3/4 in, Die Cast Zinc, PVC Coated

  • Mfr # 20492

  • Zoro # G213758818


product price: $12.15
/ea

Key Features

Trade Size
3/4 in
Material
Die Cast Zinc
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20492
Zoro #
G213758818
UPC #
51411204921
Country of Origin
United States

Dimensions

Trade Size
3/4 in

Details

Item
EMT
Conduit Fitting Type
Coupling
Material
Die Cast Zinc
Finish
PVC Coated

Description

Use to joint EMT conduit to flexible metal conduit. Die-cast zinc. UL listed and CSA certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.