Zoro Homepage

EMT Coupling, 3/4 in, Set Screw, Steel, PVC Coated

  • Mfr # 26282

  • Zoro # G609990792


product price: $9.45
/pk 5, $1.89/ea

Key Features

Trade Size
3/4 in
Connection Type
Set Screw
Material
Steel
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26282
Zoro #
G609990792
UPC #
51411262822
Country of Origin
United States

Dimensions

Trade Size
3/4 in

Details

Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Steel
Finish
PVC Coated

Description

With the 3/4 in. EMT Set-Screw Coupling, you can safely join 2-pieces of EMT conduit together. This coupling is made from galvanized steel for strength. For indoor use only.Joins 2 lengths of EMT togetherMade of galvanized steelUL and CSA ListedFor indoor use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.