
EMT Coupling, 3/4 in, Steel
Mfr # 62602B
Zoro # G713758424
product price: $42.49
/eaKey Features
Conduit Fitting Type
Coupling
Trade Size
3/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62602B
Zoro #
G713758424
UPC #
51411626020
Country of Origin
China
Dimensions
Trade Size
3/4 in
Details
Item
EMT
Conduit Fitting Type
Coupling
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.