
EMT Coupling, Compression, Steel, Powder Coated
Mfr # 62410
Zoro # G309908493
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Connection Type
Compression
Material
Steel
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62410
Zoro #
G309908493
UPC #
51411624101
Country of Origin
United States
Details
Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Compression
Material
Steel
Finish
Powder Coated
Description
Use the 1 in. EMT Compression Couplings 4-Pack to connect electrical metallic conduit together. These couplings are made of corrosion-resistant steel. The couplings are UL and CSA safety listed.Connects 2 lengths of EMT conduit togetherGalvanized steel for corrosion resistanceUL and CSA safety listingsConcrete-tight when tapedNot for use in underground applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.