
EMT Coupling, Set Screw, Steel, Galvanized
Mfr # 62820
Zoro # G409908331
product price: $7.35
/eaKey Features
Material
Steel
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62820
Zoro #
G409908331
UPC #
51411628208
Country of Origin
United States
Details
Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Steel
Finish
Galvanized
Description
To join lengths of EMT to each other, use 2 in. EMT Set-Screw Couplings 2-Pack. These galvanized couplings can be installed indoors or in concrete when taped. This coupling is CSA and UL safety listed.Connects 2 lengths of EMT conduitGalvanized steel resists corrosionCSA and UL safety listingsFor indoor use or in concrete-tight applications when taped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.