Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Elbow, 1-1/4 in, Steel, Galvanized

  • Mfr # 64412

  • Zoro # G907956568


product price: $8.19
/ea
Sold in multiples of 3 for $24.57

Key Features

Conduit Fitting Type
Elbow
Trade Size
1-1/4 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64412
Zoro #
G907956568
UPC #
51411644123
Country of Origin
Mexico

Dimensions

Trade Size
1-1/4 in

Details

Item
EMT
Conduit Fitting Type
Elbow
Material
Steel
Finish
Galvanized

Description

114 Electrical Metallic Tubing 90 Degree Elbow, Galvanized Steel, Use To Make A 90 Degree Change Of Direction In A Run Of Electrical Metallic Tubing Conduit, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.