Zoro Homepage

EMT Elbow, 3/4 in, Steel, PVC Coated

  • Mfr # 64507

  • Zoro # G613757657


product price: $10.19
/ea

Key Features

Trade Size
3/4 in
Material
Steel
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64507
Zoro #
G613757657
UPC #
51411645076
Country of Origin
India

Dimensions

Trade Size
3/4 in

Details

Item
EMT
Conduit Fitting Type
Elbow
Material
Steel
Finish
PVC Coated

Description

To connect EMT conduit together to allow for 45 deg bends.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.