Zoro Homepage

EMT Nipple, 1 in, Threaded, Die Cast Zinc, Plain

  • Mfr # 90703

  • Zoro # G110031663


product price: $3.95
/ea
Sold in multiples of 2 for $7.90

Key Features

Conduit Fitting Type
Nipple
Trade Size
1 in
Connection Type
Threaded
Material
Die Cast Zinc
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90703
Zoro #
G110031663
UPC #
51411907037
Country of Origin
United States

Dimensions

Trade Size
1 in

Details

Item
EMT
Conduit Fitting Type
Nipple
Connection Type
Threaded
Material
Die Cast Zinc
Finish
Plain

Description

NIPPLE CONDUIT IN/OUTDOOR 1INZinc die-cast. Indoor or outdoor applications. Use to terminate threaded conduit to a knockout box or enclosure, where space within the box is limited. Used with a locknut to provide a short raceway between boxes or enclosures. UL and CSA approved.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.