Halex 3589215 0.375 in. Zinc AC Connector

  • Mfr # 3589215

  • Zoro # G103920233


product price: $23.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3589215
Zoro #
G103920233
UPC #
51411205812
Country of Origin
China

Description

Features
  • Use to connect AC cable to a steel outlet box or other metal enclosure in a dry location
  • Suitable for 14-2 steel armored cable
Specifications
  • Material: Metal
  • Dimension: 6" H x 12" W x 5.06" L
  • Weight: 0.2383 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.