Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanger, Conduit Use, 3/4 in, Steel, Zinc Plated

  • Mfr # 26781

  • Zoro # G007967839


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Nominal/Conduit Pipe
3/4 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26781
Zoro #
G007967839
UPC #
51411267810
Country of Origin
India

Details

Item
Hanger
Nominal/Conduit Pipe
3/4 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit

Description

5 Pack, Conduit Hanger With Carriage Bolt Nut, For 34 Rigid 34 Electrical Metallic Tubing, Use To Secure Suspend Rigid Conduit, IMC, Electrical Metallic Tubing Or PVC Conduit From Overhead Supports, Slotted Carriage Bolt Frees Both Hands For Installation, Each Part Is Stamped With Trade Size Markings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.