Zoro Homepage

IMC Locknut, 3 in, Steel

  • Mfr # 61930

  • Zoro # G711512592


product price: $4.59
/ea
Sold in multiples of 5 for $22.95

Key Features

Conduit Fitting Type
Locknut
Trade Size
3 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61930
Zoro #
G711512592
UPC #
-
Country of Origin
India

Dimensions

Trade Size
3 in

Details

Item
IMC
Conduit Fitting Type
Locknut
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.