Zoro Homepage

IMC/Rigid Bushing, 1-1/4 in, Threaded, PVC

  • Mfr # 27529

  • Zoro # G210030771


product price: $2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

Conduit Fitting Type
Bushing
Trade Size
1-1/4 in
Connection Type
Threaded
Material
PVC
Overall Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27529
Zoro #
G210030771
UPC #
51411275297
Country of Origin
United States

Dimensions

Trade Size
1-1/4 in
Overall Length
1-1/4 in

Details

Item
IMC/Rigid
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
PVC

Description

The 1-1/4 in. Plastic Insulated Bushing is designed to protect wires in threaded rigid or IMC conduits. It is made of heat-tolerant thermoplastic and can be used in indoor or outdoor environments. This bushing meets UL and CSA requirements.Protects wires in threaded rigid or IMC conduitsMade of high-impact thermoplastic to withstand high-temperature environmentsCan be used indoors or outdoorsUL and CSA listed
PROP 65 WARNING: This product can expose you to some kind of chemicals, which is known to the State of California to cause cancer For more information, go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.