Zoro Homepage

IMC/Rigid Bushing, 2 in, Threaded, PVC

  • Mfr # 27526

  • Zoro # G210030795


product price: $11.15
/pk 4, $2.79/ea

Key Features

Conduit Fitting Type
Bushing
Trade Size
2 in
Connection Type
Threaded
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27526
Zoro #
G210030795
UPC #
51411275266
Country of Origin
United States

Dimensions

Trade Size
2 in

Details

Item
IMC/Rigid
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
PVC

Description

The 2 in. Plastic Insulated Bushings 4-Pack are designed to protect wires in threaded rigid or IMC conduits. They are made of heat-tolerant thermoplastic and can be used in indoor or outdoor environments. These bushings meet UL and CSA requirements.Protect wires in threaded rigid or IMC conduitsMade from thermoplastic to withstand high-temperature environmentsCan be used indoors or outdoorsUL and CSA listed
This product can expose you to some kind of chemicals, which is known to the State of California to cause cancer For more information, go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.