Zoro Homepage

IMC/Rigid Bushing, Threaded, Plastic

  • Mfr # 9670464

  • Zoro # G604010105


product price: $32.75
/ea

Key Features

Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9670464
Zoro #
G604010105
UPC #
051411752309
Country of Origin
United States

Details

Item
IMC/Rigid
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Plastic

Description

Features
  • Designed for use with rigid metal conduit (RMC).
  • Flame retardant to 105 deg C.
  • Suitable for indoor and outdoor environments.
  • The rounded surface of the bushing prevents damage to wire insulation.
  • Use with locknut to terminate threaded Rigid or IMC conduit to an outlet box.
  • Used to protect wiring.
  • Size - 3 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.