
IMC/Rigid Connector, 1-1/2 in, Compression, Steel
Mfr # 63515
Zoro # G010031671
product price: $32.75
/eaKey Features
Trade Size
1-1/2 in
Connection Type
Compression
Material
Steel
Overall Length
2-3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63515
Zoro #
G010031671
UPC #
51411635152
Country of Origin
United States
Dimensions
Trade Size
1-1/2 in
Overall Length
2-3/8 in
Details
Item
IMC/Rigid
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Steel
Description
Install the 1-1/2 in. Compression Connector between rigid or intermediate metal conduit IMC and a steel outlet box or other metal enclosure. It is made of corrosion-resistant steel. This connector meets UL and CSA requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.