Zoro Homepage

IMC/Rigid Connector, Compression, Steel

  • Mfr # 63520

  • Zoro # G310031661


product price: $47.15
/ea

Key Features

Conduit Fitting Type
Connector
Connection Type
Compression
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63520
Zoro #
G310031661
UPC #
51411635206
Country of Origin
United States

Details

Item
IMC/Rigid
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Steel

Description

The 2 in. Threadless Compression Conduit Connector is designed to connect and bond IMC and rigid conduit to steel outlet boxes and other metal enclosures. It is made with corrosion-resistant steel for strength and features a steel-plated compression ring that positively bonds the conduit to the connector. CSA and UL listed for safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.