
IMC/Rigid Connector, Threaded, Steel
Mfr # 64312
Zoro # G513757986
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64312
Zoro #
G513757986
UPC #
51411643126
Country of Origin
United States
Details
Item
IMC/Rigid
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Steel
Description
Made of steel, fully threaded. Indoor or outdoor. Use to connect two steel outlet boxes or other metal enclosures or to extend a length of threaded Rigid or IMC conduit. Bulk packed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.