This item is Discontinued.

Halex IMC/Rigid Coupling, 2 in, Threaded, Galvanized 64020

This item is Discontinued.

Halex

IMC/Rigid Coupling, 2 in, Threaded, Galvanized (Discontinued)

Mfr # 64020
Zoro # G708212061
UPC # 51411640200
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
64020
Zoro #
G708212061
UPC #
51411640200
Country of Origin
China

Dimensions

Trade Size
2 in

Details

Item
IMC/Rigid
Conduit Fitting Type
Coupling
Connection Type
Threaded
Finish
Galvanized

Description

2 Galvanized Rigid Conduit Coupling, Use To Join 2 Lengths Of Threaded Rigid Or IMC Conduit, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.