Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC/Rigid Elbow, 2-1/2 in, Steel

  • Mfr # 64125

  • Zoro # G504350967


product price: $84.65
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Elbow
Trade Size
2-1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64125
Zoro #
G504350967
UPC #
51411641252
Country of Origin
United States

Dimensions

Trade Size
2-1/2 in

Details

Item
IMC/Rigid
Conduit Fitting Type
Elbow
Material
Steel

Description

Use to allow a 90 deg change of direction in a run of rigid or IMC conduit. UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.