Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC/Rigid Locknut, 1-1/4 in, Threaded, Steel

  • Mfr # 96194

  • Zoro # G113757935


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Conduit Fitting Type
Locknut
Trade Size
1-1/4 in
Connection Type
Threaded
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96194
Zoro #
G113757935
UPC #
51411961947
Country of Origin
India

Dimensions

Trade Size
1-1/4 in

Details

Item
IMC/Rigid
Conduit Fitting Type
Locknut
Connection Type
Threaded
Material
Steel

Description

Steel with zinc plating. Indoor or outdoor applications. Use to secure Rigid or IMC conduit or various threaded fittings to a steel outlet box or other metal enclosure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.