Zoro Homepage

IMC/Rigid Locknut, 1 in, Threaded, Steel

  • Mfr # 61910B

  • Zoro # G509908552


product price: $70.79
/pk 100, $0.71/ea

Key Features

Conduit Fitting Type
Locknut
Trade Size
1 in
Connection Type
Threaded
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61910B
Zoro #
G509908552
UPC #
51411619107
Country of Origin
United States

Dimensions

Trade Size
1 in

Details

Item
IMC/Rigid
Conduit Fitting Type
Locknut
Connection Type
Threaded
Material
Steel

Description

LOCKNUT COND IN/OUT RIGID 1IN.Specifications:.Suitable for: IMC Conduit or Various Threaded Fittings Use with RigidSteel with zinc plating. Indoor or outdoor applications. Use to secure Rigid or IMC conduit or various threaded fittings to a steel outlet box or other metal enclosure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.