Zoro Homepage

IMC/Rigid Locknut, 1/2 in, Threaded, Steel

  • Mfr # 26190

  • Zoro # G013757653


product price: $2.55
/ea
Sold in multiples of 3 for $7.65

Key Features

Trade Size
1/2 in
Connection Type
Threaded
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26190
Zoro #
G013757653
UPC #
51411261900
Country of Origin
India

Dimensions

Trade Size
1/2 in

Details

Item
IMC/Rigid
Conduit Fitting Type
Locknut
Connection Type
Threaded
Material
Steel

Description

Halex Conduit Locknut, 1/2 in Trade, Steel, Zinc, Suitable for: IMC Conduit or Various Threaded Fittings, Use with Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.