Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC/Rigid Locknut, 3/4 in, Threaded, Steel

  • Mfr # 26197

  • Zoro # G913757739


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Conduit Fitting Type
Locknut
Trade Size
3/4 in
Connection Type
Threaded
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26197
Zoro #
G913757739
UPC #
51411261979
Country of Origin
India

Dimensions

Trade Size
3/4 in

Details

Item
IMC/Rigid
Conduit Fitting Type
Locknut
Connection Type
Threaded
Material
Steel

Description

Halex Conduit Locknut, 3/4 in Trade, Steel, Zinc, Suitable for: IMC Conduit or Various Threaded Fittings, Use with Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.