Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC/Rigid Threaded, Steel, PVC Coated

  • Mfr # 96186

  • Zoro # G313758572


product price: $16.15
/ea

Key Features

Connection Type
Threaded
Material
Steel
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96186
Zoro #
G313758572
UPC #
51411961862
Country of Origin
India

Details

Item
IMC/Rigid
Connection Type
Threaded
Material
Steel
Finish
PVC Coated

Description

Secures rigid or IMC conduit or threaded fittings to steel outlet boxes or other steel boxes where moisture proofing is needed. Steel with zinc plating, pre-molded seal on one side.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.