Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC/Rigid Threaded, Steel, PVC Coated

  • Mfr # 96193

  • Zoro # G313757667


product price: $2.25
/ea
Sold in multiples of 4 for $9.00

Key Features

Connection Type
Threaded
Material
Steel
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96193
Zoro #
G313757667
UPC #
51411961930
Country of Origin
India

Details

Item
IMC/Rigid
Connection Type
Threaded
Material
Steel
Finish
PVC Coated

Description

Steel with zinc plating. Indoor or outdoor applications. Use to secure Rigid or IMC conduit or various threaded fittings to a steel outlet box or other metal enclosure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.